Shop All Video Splitters, Connectors, and Adapters
Ge Jasco
GE Jasco 35046 2-Way Audio & Video Coax Splitter
Mfr # 35046
Zoro # G704051718
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Jasco
- MFR # 35046
- Zoro # G704051718
- UPC # 30878350464
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Features
- Splits one video signal into two to connect multiple components to one source
- For any components with f type fittings
- Simple, screw-on installation
- Provides great conductivity and corrosion resistance
- For audio and video
- Indoor
- For all brands
- Includes mounting hardware
- Coax splitter with 2 out and 1 in
- F type connector
- Speed: 900 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- ILC Replacement For Hp Hewlett Packard Probook 4530S Battery (PROBOOK 4530S)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL122)
- TRIPP LITE CABLE, DISPLAYPORT, 15 FT (TRPP580015)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- SWE-TECH 3C 2 way HDMI Amplified Splitter, HDMI High Speed w/Ethernet, 4Kx2k@60Hz, HDMI v2.0, HDCP2.2, Metal Housing (FWT41V3-03020)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Horizontal Splitter, 1Ghz - 3 Way (VSP-2320)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Micro D (F) To HDMI A (M) Adapter (HDI-1509)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 2 Mini (VSP-1210)
- Ge Jasco Video Splitters, Connectors, and Adapters