GE Jasco 34693 LED Night Light; Color Changing
Mfr # 34693
Zoro # G504136424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Jasco
- MFR # 34693
- Zoro # G504136424
- UPC # 30878346931
- Country of Origin China
- Category Night Lights
Description
Always dream in color when you fall asleep with the GE-branded Color-Changing Night Light. The light's soft glow guides you safely through your nighttime routine and a variety of colorful lighting options. Choose between three different modes: solid color, color-changing and soft white. In solid-color mode, light up your dark room or hallway with one of eight vibrant colors. In color-changing mode, enjoy all 8 colors as the night light slowly transitions through the entire spectrum. For normal illumination, just opt for the white mode. There's no need to unplug the night light during the day - the light's sensor automatically turns the night light on when it's dark and off when it's light, helping to keep energy costs down. To turn the night light off manually, simply push the OFF button located at the base of the light. The night light features a contemporary design in glossy white and only takes up the space of one outlet, leaving the second receptacle free for use. Utilize the night light in bedrooms, staircases, hallways, bathrooms and more. Let your true colors shine with the GE-branded Color-Changing Night Light.
Features- Contemporary design
- Color changing
- Night Lights
- LED Night Lights
- Color: Color Changing
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- ELCO LIGHTING 4 Reflector Trim" (EL999C)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- TINKERTOOLS 8950001 Automatic Rubber Duck LED Night Light; Yellow (TI135303)
- LIGHT IT! SENSOR LIGHT SFT GLW BRZ (30300-307)
- WESTEK Westek 3001341 Amertac Automatic Plug-In Vintage Edison Aged Nickel LED Night Light (3001341)
- SENSOR BRITE NIGHTLIGHT SENSR B/O 2PK (SBL-MC6)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- Ge Jasco Night Lights