Shop All Universal Remotes
Ge Jasco
GE Jasco 33532 50 ft. Black RG6 Quad Shield Coax Cable
Mfr # 33532
Zoro # G304138482
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Jasco
- MFR # 33532
- Zoro # G304138482
- UPC # 30878335324
- Country of Origin China
- Category Universal Remotes
Description
Transfer todays high-definition signal with the ge quad-shield rg6 coax cable. With four layers of shielding, giving you twice the shielding of a standard rg6 coax cable, the quad shield better protects your signal from interference while maximizing the audio/video signal quality and its transfer speeds. It is also equipped with a solid core conductor and a corrosion-resistant compression connector for high-performance full hd 1080p audio/video signal quality.
Features- For home theater and high performance audio and video connections
- High performance audio/video connection for maximum speed and signal quality
- Quad shielding protects against interference and maximizes transfer speeds
- Connects any two video components equipped with f type jacks
- Designed for today's digital products like digital tv, hdtv, satellite tv, digital cable television
- For in wall installation
- Installation instructions included
- Constructed in flame retardant jacket
- 3ghz digital cable
- Full hd 1080p
- F-type rg6 to f-type rg6 connection
- Color: Black
- Size: 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- ILC Replacement for Panasonic Cr2032-1gu (CR2032-1GU PANASONIC)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- GE JASCO GE Jasco 33531 25 ft. Black RG6 Quad Shield Coax Cable (33531)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- RCA IR Guest Remote Control, Black (KM38R02)
- CLEAN REMOTE TV Remote Control CR4-2 (CR4-2)
- GE GE 4-Device Universal Remote Control, Black (34708)
- BRIGHTSTAR Replacement For LG TV Remotes, BR101L (BR101L)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- Ge Jasco Universal Remotes