Shop All Video Splitters, Connectors, and Adapters
Ge Jasco
GE Jasco 33527 4-Way Audio & Video Coax Splitter
Mfr # 33527
Zoro # G304051750
product price: $38.99
/ea
$38.99
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
- Brand Ge Jasco
- MFR # 33527
- Zoro # G304051750
- UPC # 30878335270
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Need cable to more than one TV the ge 4-way coaxial splitter provides optimal performance in distributing a single cable or satellite signal for viewing on multiple TVs or to multiple devices. Compatible with all brands, it evenly distributes incoming signals for viewing on more than one TV or device and is easy to install. Simply screw the coax connector from the source you wish to distribute onto the coax jack labeled "in" on the splitter. Screw in the coax connectors for the cables running to the TV or device to any of the coax jacks labeled "out".
Features- Splits one video signal into four to connect multiple components to one source
- For any components with f type fittings
- Simple, screw-on installation
- Provides great conductivity and corrosion resistance
- For audio and video
- For all brands
- Includes mounting hardware
- Coax splitter with out and in
- F type connector
- Speed: 5-2500 MHz
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
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- INSEEGO Replacement for Tessco 888063820953 (888063820953)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- QUEST TECHNOLOGY INTERNATIONAL Composite Av + S-Video To HDMI Up-Scaler (HDI-6105)
- BZBGEAR 8x2 4K UHD Seamless Presentation Switcher with HDBaseT (BG-PSC8X2HDB)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- BZBGEAR 2x8 4K UHD HDMI Splitter/Distribution Amplifier w/CEC Turn On/Off TV (BG-UHD-DA2X8)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 2 Mini (VSP-1210)
- Ge Jasco Video Splitters, Connectors, and Adapters