GE Jasco 29679 4-In-1 LED Power Failure Night Light; White
Mfr # 29679
Zoro # G604136294
Product Information
- Brand Ge Jasco
- MFR # 29679
- Zoro # G604136294
- UPC # 30878296793
- Country of Origin China
- Category Night Lights
Description
Keep calm and power on with the GE-branded 4-in-1 Power Failure LED Light. This convenient, multi-purpose light functions as four lights in one. The built-in light-sensing technology helps keep energy costs down by automatically turning the light on at dusk and off at dawn. For standard night light use, simply plug the light directly into your wall and the panel light will illuminate at a low level. For a higher level of illumination, press the button on the side of the light once. During a power outage, the panel light will turn on automatically, making it easy to find in the dark. To use as a portable flashlight or tabletop light, remove the light from the wall and fold in the plug for comfortable handheld use. To switch from night light mode to flashlight, press the side button twice. To turn the flashlight off, press the side button again. Finally, to return to low-level panel light illumination, press the button one more time. Find your way out of the darkness with the GE-branded 4-in-1 Power Failure LED Light.
Features- 4-in-1 power failure night light serves as a power failure light, light sensing night light, tabletop light & emergency flashlight
- Ideal for bedroom, bathroom, hallway, stairs, pantry & laundry rooms
- Night Lights
- LED Night Lights
- Long-life LED means no bulbs to replace
- No batteries needed
- Foldable plug for handheld use as a flashlight
- Light sensing technology turns on at dusk and off at dawn, comes on instantly when power goes off
- Stylish glossy white finish
- 40 lumens of soft white light when used as a flashlight
- 20 lumens when used as tabletop light
- 10 lumens as a night light
- 5 lumens as emergency light
- Color: White
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 25W, B13 Incandescent Light Bulb (25BM CD2)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- LIVING ACCENTS Landscape Transfrmr 24W (A-TF-24-T)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- EATON WIRING DEVICES Nightlight W/Swtch 15Amp 125V (BP850W)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- SENSOR BRITE NIGHTLIGHT SENSR B/O 2PK (SBL-MC6)
- CAROLINES TREASURES Carolines Treasures SB3018CNL Jeepers Creepers with Bat & Spider web Halloween Ceramic Night Light (SB3018CNL)
- GLOBE ELECTRIC Globe Electric 8950501 Directional LED Night Light; White (200886)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- Ge Jasco Night Lights