Shop All Circuit Breaker & Panelboard Accessories
Ge
Installation Kit, 600A, 9.25inWx16.75inL
Mfr # PROCARE
Zoro # G8505917
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE Pro-Stock A-Series Panelboards
- Amps 600A
- Amps AC 600
- Includes (2) 225A Phase Barriers, (2) Feed Thru Barriers, (5) Filler Plate Hardware Kits, (5) MLA1 Filler Plates, (50) Circuit Number Strips (1-48), (50) Circuit Number Strips (43-84), (50) Directory Cards/Rating Books, (9) Bus Stud Nuts, 400/600A Phase Barrier
- Width 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # PROCARE
- Zoro # G8505917
- UPC # 783175727070
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 9.25 in |
Length | 16.75 in |
Length (Straight Wireway) | 16.75 in |
Details
Item | Installation Kit |
For Use With | GE Pro-Stock A-Series Panelboards |
Amps | 600A |
Amps AC | 600 |
Includes | (2) 225A Phase Barriers, (2) Feed Thru Barriers, (5) Filler Plate Hardware Kits, (5) MLA1 Filler Plates, (50) Circuit Number Strips (1-48), (50) Circuit Number Strips (43-84), (50) Directory Cards/Rating Books, (9) Bus Stud Nuts, 400/600A Phase Barrier |
Description
Installation Kit, Mounting Location Panel, For Use With GE Pro-Stock A-Series Panelboards, Length 16.75 in, Width 9.25 in, Includes (2) 225A Phase Barriers, (2) Feed Thru Barriers, (5) Filler Plate Hardware Kits, (5) MLA1 Filler Plates, (50) Circuit Number Strips (1-48), (50) Circuit Number Strips (43-84), (50) Directory Cards/Rating Books, (9) Bus Stud Nuts, 400/600A Phase Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- GE Load Center Hardware Kit (LCHDKIT)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- Ge Circuit Breaker & Panelboard Accessories