Shop All Circuit Breaker & Panelboard Accessories
Ge Industrial Solutions
TM3220CCU2K Indoor Circuit Breaker Value Pack, 200A
Mfr # 205234
Zoro # G110664205
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Industrial Solutions
- MFR # 205234
- Zoro # G110664205
- UPC # 783164302424
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Panel Board |
For Use With | Circuit Breaker |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- PANNET Panel, Multimedia Modular (FMP6)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- Ge Industrial Solutions Circuit Breaker & Panelboard Accessories