Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge Industrial Solutions
Load Center, TLM, 8 Spaces, 125A, Main Lug
Mfr # TLM812FCUDP
Zoro # G007967556
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Industrial Solutions
- MFR # TLM812FCUDP
- Zoro # G007967556
- UPC # 783164396669
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Series | TLM |
Description
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements At the same time, they deliver obvious and significant advances in design, function and quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SQUARE D Load Center, 27 Spaces, 100A, 120/240V (QO327M100)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V (QO330MQ125)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 100A, Main Circuit Breaker (TE100R)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- Ge Industrial Solutions Panelboards, Load Centers, & Circuit Breaker Enclosures