Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge Industrial Solutions
Load Center, TL, 4 Spaces, 125A, Main Lug
Mfr # TL412R1P
Zoro # G407476726
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Industrial Solutions
- MFR # TL412R1P
- Zoro # G407476726
- UPC # 783164396799
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Series | TL |
Description
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements At the same time, they deliver obvious and significant advances in design, function and quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- Ge Industrial Solutions Panelboards, Load Centers, & Circuit Breaker Enclosures