Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC
Mfr # THQP240
Zoro # G707450051
product price: $19.79
/ea
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Solutions
- MFR # THQP240
- Zoro # G707450051
- UPC # 783164085754
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw Nearly identical to Type THQL with the same design and performance, yet only taking up 12 the space 12 in per pole UL listed, HACR rated 15 to 25 A 14 to 8 Cu or 12 to 8 Al AWG wire, 30 to 50 A 8 to 4 Cu or 8 to 2 Al AWG wire 3932 in H x 12 in W x 238 in D 120240 V, 10,000 AIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, B Curve (M9F21250)
- SQUARE D Molded Case Circuit Breaker, QBP Series 175A, 3 Pole, 240V AC (QBP32175TM)
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/1 L Series 10A, 1 Pole, 277V AC, B Curve (33V958)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- Ge Industrial Solutions Circuit Breakers