Ge Industrial Solutions

Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC


product price: $67.99
/ea
Sold in multiples of 5 for $339.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series THQL
  • Amps 70A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 100A/THQ
Width 2 in
Depth 2-3/8 in
Height 3-9/32 in

Details

Item Circuit Breaker
Series THQL
Amps 70A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Lug
DC Voltage Rating Not Rated

Description

Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger, CrouseHinds 15 to 30 A 148 Cu or 128 Al AWG wire, 35 to 60 A 83 Cu or 82 Al AWG wire, 70 to 100 A 610 Cu or 410 Al AWG wire UL Listed, HACR rated 120240 V, 10,000 Air 1 in per pole 2 in total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.