Ge Industrial Solutions

Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC


product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series THQL
  • Amps 30A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 100A/THQ
Width 2 in
Depth 2-3/8 in
Height 3-9/32 in

Details

Item Circuit Breaker
Series THQL
Amps 30A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Ground Fault Circuit Interrupter
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Screw Clamp
DC Voltage Rating Not Rated

Description

Tinplated copper stab to create a reliable, permanent and corrosionresistant connection Ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis Should a problem be detected, the circuit breaker will trip and will need to be replaced Unit provides protection against overloads, short circuits and ground faults Class A 5 mA ground fault circuit interrupter Wire range is 14 8 AWG CU12 8 AWG AL UL listed 3 in H x 214 in W x 412 in D, 0858 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.