Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120GFTP
Zoro # G407450016
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Solutions
- MFR # THQL1120GFTP
- Zoro # G407450016
- UPC # 783164485813
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Tin plated copper stab to create a reliable, permanent and corrosionresistant connection Ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis Should a problem be detected, the circuit breaker will trip and will need to be replaced Unit provides protection against overloads, short circuits and ground faults Class A 5 mA ground fault circuit interrupter Wire range is 14 to 8 AWG CU12 to 8 AWG AL UL listed 412 in H x 114 in W x 3 in depth, 0479 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68163 INLET (63-68163)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- MIGHTY TIE Cable Ties, 36", Natural, Heavy Duty, PK50 (MT361759L)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- SIEMENS Miniature Circuit Breaker, 5SY5 Series 7A, 1 Pole, 230/400V AC (5SY5106-7)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- Ge Industrial Solutions Circuit Breakers