Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120AFP2
Zoro # G607450038
product price: $91.75
/ea
Sold in multiples of 4 for $367.00
Free Shipping & Returns
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Solutions
- MFR # THQL1120AFP2
- Zoro # G607450038
- UPC # 783164652833
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Provides ARC fault, parallel, ground, Series, overload and short circuit protection Required for bedroom receptacles effective January 1, 2002 Plug in design with colorcoded screws and dual function test button 120240 V 1 in space per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS23)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320SWN)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- Ge Industrial Solutions Circuit Breakers