Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC
Mfr # THQL1115AFP2
Zoro # G307386545
product price: $86.25
/ea
Sold in multiples of 4 for $345.00
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Solutions
- MFR # THQL1115AFP2
- Zoro # G307386545
- UPC # 783164652826
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Provides ARC fault, parallel, ground, Series, overload and short circuit protection Required for bedroom receptacles effective January 1, 2002 Plug in design with colorcoded screws and dual function test button 120240 V 1 in space per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7577)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- Ge Industrial Solutions Circuit Breakers