Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC
Mfr # THQL21100P
Zoro # G407449973
product price: $71.39
/ea
Sold in multiples of 2 for $142.78
$142.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Solutions
- MFR # THQL21100P
- Zoro # G407449973
- UPC # 43481006932
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
GE Industrial Solutions Circuit Breaker, 120240 V, 100 A, 2 Pole, 10 kA Interrupt, Plug Mounting, Tin, Dimensions 2 in W, Suitable for GE PowerMark Gold Loadcenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 240V AC (156162)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 3 Pole, 277/480V AC, B Curve (BDA34025Y)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- Ge Industrial Solutions Circuit Breakers