Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 25 HP - 3600 RPM - 230/460 VOLTS - 284TS
Mfr # 5KS284BAA115
Zoro # G706591847
product price: $2,099.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS284BAA115
- Zoro # G706591847
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Roller Clutches RNF Drawn cup cylindrical roller Brngs, needle roller Brngs drawn, sprag clutches (HF1216)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- GE INDUSTRIAL MOTORS Motor - 1.5 HP - 1800 RPM - 460 VOLTS - 145T (5KS145XAA208)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T34C2Z)
- Ge Industrial Motors General Purpose AC Motors