Shop All General Purpose Relays
Ge
Industrial 120V-AC Other Relay
Mfr # CR120A02222AA
Zoro # G404420401
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR120A02222AA
- Zoro # G404420401
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- GE Mho Distance 120V-AC Other Relay (12CEY51A8D)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- Ge General Purpose Relays