Shop All General Purpose Relays
Ge
Industrial 120V-AC Other Relay
Mfr # CR120A02222AA
Zoro # G404417449
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR120A02222AA
- Zoro # G404417449
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- Ge Electrical Relays