Shop All Push Button Accessories
Ge
Indicator Light Kit, Size 5, Red Pilot Lt
Mfr # CR305X550B
Zoro # G1670173
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Starter/Contactor
- Color Red
- Legend BLANK
- Includes (3) Resistors, Indicating Light
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X550B
- Zoro # G1670173
- UPC # 094714045075
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Starter Size | 5 |
NEMA Size | 5 |
Details
Item | Indicating Light Kit |
For Use With | Starter/Contactor |
Color | Red |
Legend | BLANK |
Includes | (3) Resistors, Indicating Light |
NEMA Rating | 1 |
Compatible with Series | Type 1 Enclosed Contactors |
NEMA Enclosure Rating | 1 |
Starter Style | NEMA |
Operator | None |
Description
Indicating Light Kit, NEMA Enclosure Rating 1, NEMA Size 5, Includes (3) Resistors, Indicating Light, Color Red, Operator Function Not Applicable, Starter Style NEMA, Operator None, Compatible with Series Type 1 Enclosed Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- Ge Switches