Shop All Incandescent Light Bulbs
This Product is Discontinued
Ge
Incandescent C7 Night Light Bulb, 4 W, Clear, PK4, 4PK (Discontinued)
Mfr # 20572
Zoro # G705741991
This Product is Discontinued
Key Features
- Voltage 120 V
- Average Bulb Life 2,000 h
- Bulb Primary Application Night Light
- Bulb Technology Incandescent
- Trade Number C7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 20572
- Zoro # G705741991
- UPC # 43168918541
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Voltage | 120 V |
Average Bulb Life | 2,000 h |
Bulb Primary Application | Night Light |
Bulb Technology | Incandescent |
Trade Number | C7 |
Bulb Type | C7 |
Description
Provide added comfort and better security wherever you need it. Ultra-low-watt bulb puts out just enough light to guide you but not so much as to force your eyes to readjust to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.