Shop All Anti-Vibration Gloves
Ge
Impact Resistant Work Gloves, Airprene Cuff, XL
Mfr # GG416XLC
Zoro # G306171012
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards EN388-3232X
- Color Black, Blue
- Cuff Hook and Loop
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG416XLC
- Zoro # G306171012
- UPC # 810084961780
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Resistant Gloves |
Palm Material | Synthetic Leather |
Standards | EN388-3232X |
Color | Black, Blue |
Cuff | Hook and Loop |
Features | Touchscreen compatible |
Description
Extra Large Synthetic Leather impact resistant Glove made with high quality synthetic leather, impact resistant TPR and breathable airprene cuff. Features a terry cloth sweat wipe, and a pull strap. Reinforced fingers and palm. Touchscreen compatible. Meets EN388-3232X standards and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Confined Space Winch, 60 ft Cable (8518571)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- GE High-Vis Impact Resistant Work Gloves, TPR, L (GG417LC)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (40130110030)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- MECHANIX WEAR GLV ORIG XL RED 1PR (MECMG-02-011)
- IMPACTO Anti-Vibration Gloves, Leather, L, Right (IP413-50LR)
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- Ge Anti-Vibration Gloves