Shop All Coated Gloves
Ge
HV Dipped Sandy Gloves, 16 GA, 1 Pair, M
Mfr # GG221MC
Zoro # G706171124
product price: $6.96
/pr
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Finish Sandy
- Standards EN388:2016 4X42C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG221MC
- Zoro # G706171124
- UPC # 850031579590
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Color | Green |
Glove Coating Material | Nitrile |
Glove Coating Finish | Sandy |
Standards | EN388:2016 4X42C |
ANSI/ISEA Cut Level | 3 |
Features | Reinforced Thumb Crotch |
Description
Medium Hi-Vis Sandy Nitrile Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42C standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- AVERY DENNISON Tags, Metal Rim, 1-1/4 dia., White, PK500 (14313)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, XL (GG231XLC)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, L (GG206LC)
- GE Micro Foam Nitrile Dipped Gloves, 13GA 1 Pair, M (GG224MC)
- GE Micro Foam Nitrile Dipped Gloves, 13GA, 1 Pair, L (GG223LC)
- GE HV Dipped Sandy Gloves, 16 GA, 1 Pair, XL (GG221XLC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (40-400)
- Ge Gloves & Hand Protection