Shop All Dryer Parts
Ge
Household Replacement Water Filter
Mfr # FXHTC
Zoro # G1631701
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L
- Fits Brand GE
- Reduces Chlorine Taste and Odor, Rust, Sediment
- Application Whole House
- Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # FXHTC
- Zoro # G1631701
- UPC # 182682383029
- Country of Origin China
- Category Dryer Parts
Dimensions
Overall Length | 4 1/2 in |
Outside Diameter | 4 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Diameter | 4 1/4 in |
Overall Height | 9 5/8 in |
Details
Item | Filter Cartridge |
For Use With Mfr. Model Number | GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L |
Fits Brand | GE |
Reduces | Chlorine Taste and Odor, Rust, Sediment |
Application | Whole House |
Flow Rate | 4 gpm |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Micron Rating | 25 micron |
Compatible Mfr. Model Number | GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L |
Standards | NSF/ANSI 42 |
Service Life | 30,000 gal |
Filter Type | Chlorine Taste and Odor, Rust, Sand, Sediment |
For Use With | 10 in High-Flow |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Rust, Sediment, Micron Rating 25 micron, Flow Rate 4 gpm, Outside Diameter 4 1/4 in, Overall Height 9 5/8 in, Service Life 30,000 gal, For Use With 10 in High-Flow, Application Whole House, Compatible Mfr. Model Number GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L, Filter Type Chlorine Taste and Odor, Rust, Sand, Sediment, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Overall Length 4 1/2 in, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (1VER7)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- GE Microwave Lamp Socket (WB08X10016)
- GE Dishwasher Silverware Basket (WD28X10128)
- GE Single StaDrinking Water Replace Filter (FXULC)
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- GE Freezer Basket (WR21X10208)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- DAYTON Power Circuit Kit (16-200K)
- Ge Dryer Parts