Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, XL, White, Zipper Flap
Mfr # GW904XL
Zoro # G306171142
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Closure Type Zipper Flap
- Ankle Style Boots
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW904XL
- Zoro # G306171142
- UPC # 810084960813
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Color | White |
Closure Type | Zipper Flap |
Ankle Style | Boots |
Item | Hooded Disposable Coveralls |
Cuff Style | Elastic |
Coverall Style | Hooded |
Description
Hooded Microporous Protective Coverall made with 55 GSM Microporous Material features a zipper flap, elastic wrist, ankles, and lower back. Anti-static and offers protection against liquids, chemicals, and airborne particulates and radioactive particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9032XL)
- GE SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW904S)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- GE SMS Protective Coverall, w/ElasticWaist&Collar M (GW900M)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- Ge Workwear and Protective Clothing