Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, S, White, Zipper Flap
Mfr # GW904S
Zoro # G206171150
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Flap
- Cuff Style Elastic
- Coverall Style Hooded
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GW904S
- Zoro # G206171150
- UPC # 810084961414
- Country of Origin China
- Category Disposable Suits & Coveralls
Details
Closure Type | Zipper Flap |
Item | Hooded Disposable Coveralls |
Cuff Style | Elastic |
Coverall Style | Hooded |
Color | White |
Description
Hooded Microporous Protective Coverall made with 55 GSM Microporous Material features a zipper flap, elastic wrist, ankles, and lower back. Anti-static and offers protection against liquids, chemicals, and airborne particulates and radioactive particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Flagging Red 300' (17021)
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9032XL)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- Ge Workwear and Protective Clothing