Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, M, White, Zipper Flap
Mfr # GW904M
Zoro # G906171122
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Coverall Style Hooded
- Cuff Style Elastic
- Closure Type Zipper Flap
- Ankle Style Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW904M
- Zoro # G906171122
- UPC # 810084960790
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Details
Coverall Style | Hooded |
Cuff Style | Elastic |
Item | Hooded Disposable Coveralls |
Closure Type | Zipper Flap |
Ankle Style | Boots |
Color | White |
Description
GE Medium Hooded Microporous Protective Coverall. This is the GE Hooded Protective Coverall made with 63 GSM Microporous Material. Features a zipper flap, elastic wrist, ankles, and lower back. It is antistatic. It offers protection against liquids, chemicals, and airborne particulates. It also offers protection against radioactive particulates. It is lightweight and breathable. It can be used in wood working, painting, Industry, Cleaning, Waste handling & recycle and in Agriculture or Gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9032XL)
- GE Microporous Protective Coverall, w/Collar XL (GW902XL)
- GE SMS Protective Coverall, w/ElasticWaist&Collar M (GW900M)
- GE SMS Protective Coverall with Hood, White, S (GW901S)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- Ge Workwear and Protective Clothing