Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, M, White, Zipper Flap
Mfr # GW903M
Zoro # G006171145
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Flap
- Coverall Style Hooded
- Cuff Style Elastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GW903M
- Zoro # G006171145
- UPC # 810084960745
- Country of Origin China
- Category Disposable Suits & Coveralls
Details
Closure Type | Zipper Flap |
Coverall Style | Hooded |
Cuff Style | Elastic |
Item | Hooded Disposable Coveralls |
Color | White |
Description
Microporous Protective Coverall with Hood and Boots made with 63 GSM microporous material features a zipper flap, elastic wrist, ankles, and lower back.Offers protection against liquids, chemicals, and airborne particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0357-ED_10x7 (LCU3-0357-ED_10x7)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-MD)
- Ge Disposable Suits & Coveralls