Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, L, White, Zipper Flap
Mfr # GW904L
Zoro # G506171133
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Closure Type Zipper Flap
- Cuff Style Elastic
- Coverall Style Hooded
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW904L
- Zoro # G506171133
- UPC # 810084960806
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Details
Closure Type | Zipper Flap |
Cuff Style | Elastic |
Coverall Style | Hooded |
Item | Hooded Disposable Coveralls |
Color | White |
Ankle Style | Boots |
Description
Hooded Microporous Protective Coverall made with 55 GSM Microporous Material features a zipper flap, elastic wrist, ankles, and lower back. Anti-static and offers protection against liquids, chemicals, and airborne particulates and radioactive particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T46)
- NMC Caution Drive Slowly Sign, TM72K (TM72K)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 2X, 25/Qty (TY127SWH2X002500)
- Ge Disposable Suits & Coveralls