Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, L, White, Zipper Flap
Mfr # GW903L
Zoro # G106171120
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Closure Type Zipper Flap
- Cuff Style Elastic
- Ankle Style Boots
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GW903L
- Zoro # G106171120
- UPC # 810084960769
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Details
Item | Hooded Disposable Coveralls |
Closure Type | Zipper Flap |
Cuff Style | Elastic |
Ankle Style | Boots |
Color | White |
Coverall Style | Hooded |
Description
Microporous Protective Coverall with Hood and Boots made with 63 GSM microporous material features a zipper flap, elastic wrist, ankles, and lower back.Offers protection against liquids, chemicals, and airborne particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist M (GW901M)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- GE Microporous Protective Coverall, w/Collar XL (GW902XL)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYSM0006PI)
- Ge Workwear and Protective Clothing