Shop All Disposable Suits & Coveralls
Ge
Hooded Disposable Coveralls, 2XL, White, Zipper Flap
Mfr # GW9032XL
Zoro # G006171138
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Ankle Style Boots
- Closure Type Zipper Flap
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW9032XL
- Zoro # G006171138
- UPC # 810084960776
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Color | White |
Ankle Style | Boots |
Closure Type | Zipper Flap |
Coverall Style | Hooded |
Item | Hooded Disposable Coveralls |
Cuff Style | Elastic |
Description
Microporous Protective Coverall with Hood and Boots made with 63 GSM microporous material features a zipper flap, elastic wrist, ankles, and lower back.Offers protection against liquids, chemicals, and airborne particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24009091)
- GE Microporous Protective Coverall, w/Collar XL (GW902XL)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW904S)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist M (GW901M)
- GE SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C580)
- Ge Disposable Clothing