Shop All Anti-Vibration Gloves
Ge
High-Vis Impact Resistant Work Gloves, TPR, L
Mfr # GG417LC
Zoro # G206171068
product price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards EN388-4231X
- Color Black, Yellow
- Cuff Hook and Loop
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG417LC
- Zoro # G206171068
- UPC # 810084961810
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Resistant Gloves |
Palm Material | Synthetic Leather |
Standards | EN388-4231X |
Color | Black, Yellow |
Cuff | Hook and Loop |
Features | Touchscreen compatible |
Description
Large Hi-Vis Synthetic Leather impact resistant Glove made with high quality synthetic leather, impact resistant TPR and breathable airprene cuff. Features a terry cloth sweat wipe, and a pull strap. Reinforced fingers and palm. Touchscreen compatible. Meets EN388-4231X standards and CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 9 (700419)
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPUPadding, XL, PR (4894-04-XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XL, PR (EXO-MIGB-05-XL)
- CONDOR Impact Resistant Gloves, Sz 2XL, Bl/Blk, PR (488C83)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- Ge Anti-Vibration Gloves