Shop All HID Light Bulbs
Ge
High Pressure Sodium 6Pk
Mfr # LU70/MED
Zoro # G205393423
product price: $89.35
/pk 6, $14.89/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70W
- Bulb Color Temp. 1900 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # LU70/MED
- Zoro # G205393423
- Country of Origin Hungary
- Category HID Light Bulbs
Details
Watts | 70W |
Item | High Pressure Sodium HID Bulb |
Bulb Color Temp. | 1900 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- GE High Pressure Sodium 12Pk (LU70)
- GE High Pressure Sodium 12Pk (LU150/55)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Sbm250W/Mogul (SBM250W/MOGUL)
- ILC Replacement for TCP 46310 (46310 TCP)
- Ge HID Light Bulbs