Shop All Circuit Breaker & Panelboard Accessories
Ge
Handle Tie, 125A, 2 Poles
Mfr # TEYXHT2
Zoro # G2802567
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE TEYD, TEYH and TEYL Circuit Breakers
- Amps 125A
- Number of Poles 2
- Frame Type 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TEYXHT2
- Zoro # G2802567
- UPC # 783164430943
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Tie |
For Use With | GE TEYD, TEYH and TEYL Circuit Breakers |
Amps | 125A |
Number of Poles | 2 |
Frame Type | 125A |
Description
Handle Tie, For Use With GE TEYD, TEYH and TEYL Circuit Breakers, Number of Poles 2, Amps 125 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- Ge Circuit Breaker & Panelboard Accessories