Ge

Halogen Bulb, Globe, 72 Watts, Soft White, PK4 (Discontinued)


This Product is Discontinued
Shop for all Halogen Light Bulbs

Key Features

  • Outside Diameter 2.38"
  • Length 4.43"
  • Voltage 120 V
  • Size 4.43 x 2.38
  • Weight 0.68 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 2.38"
Length 4.43"
Size 4.43 x 2.38

Details

Voltage 120 V
Weight 0.68 lbs

Description

GE Halogen Bulb, Globe, 72 Watts, Soft White, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products