Shop All Halogen Light Bulbs
Ge
Halogen Bulb, 50 Watts
Mfr # 97670
Zoro # G603474953
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Appearance Clear
- Type Bulb
- Voltage 12 V
- Bulb Shape Tube
- Bulb Type T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 97670
- Zoro # G603474953
- UPC # 43168976701
- Country of Origin Hungary
- Category Halogen Light Bulbs
Details
Light Appearance | Clear |
Type | Bulb |
Voltage | 12 V |
Bulb Shape | Tube |
Bulb Type | T3 |
Watts | 50 W |
Bulb Technology | Halogen |
Weight | 0.022 lbs |
Description
General use halogen bulb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- GE LAMPS GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb (F39BXSPX41RS)
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- ILC Replacement for Bausch & Lomb Spectronic 20 Halogen replacement light bulb lamp (SPECTRONIC 20 HALOGEN BAUSCH & LOMB)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- ILC Replacement for Satco 50q/cl replacement light bulb lamp (50Q/CL SATCO)
- FEIT ELECTRIC HALOGEN BULB 300LMN 35W (BPQ35MR16IFGU10)
- ILC Replacement for Eiko 031293104151 replacement light bulb lamp (031293104151 EIKO)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- Ge Halogen Light Bulbs