Shop All Circuit Breaker & Panelboard Accessories
Ge
Ground Kit, Surface/Flush, 225A, 4Wx11L
Mfr # TGK24
Zoro # G8511045
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Amps 225A
- Min. Wire Size 14 AWG
- Amps AC 225
- Mounting Style Surface/Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TGK24
- Zoro # G8511045
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Width | 4.00" |
Length | 11.00" |
Details
Item | Ground Bar Kit |
For Use With | PowerMark Gold and Plus Load Centers |
Amps | 225A |
Amps AC | 225 |
Mounting Style | Surface/Flush |
Includes | (2) Mounting Screws |
Number of Terminals | 24 |
Description
Ground Kit, 225 A Amps, Number of Terminals 24, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With PowerMark Gold and Plus Load Centers, Includes (2) Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- Ge Circuit Breaker & Panelboard Accessories