Shop All Circuit Breaker & Panelboard Accessories
Ge
Ground Kit, 200A, 0.5inWx5L
Mfr # TGL1
Zoro # G8511081
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spec-Setter Safety Switch
- Amps 200A
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
- Includes (2) Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TGL1
- Zoro # G8511081
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length | 5.00" |
Width | 0.50" |
Details
Item | Ground Bar Kit |
For Use With | Spec-Setter Safety Switch |
Amps | 200A |
Includes | (2) Mounting Screws |
Amps AC | 200 |
Number of Terminals | 7 |
Description
Ground Kit, 200 A Amps, Number of Terminals 7, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With Spec-Setter Safety Switch, Includes (2) Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DUAL OUTPUT MODULE (45C60)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- GE FILLER PLATE 4PK GE (THFILLERP)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- Ge Circuit Breaker & Panelboard Accessories