Shop All Break Away Vests
Ge
Green 5 POINT Breakaway Safety Vest, 5 Pockets, M
Mfr # GV084GM
Zoro # G406170946
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vest Size M
- Safety Vest ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GV084GM
- Zoro # G406170946
- UPC # 854988007519
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | M |
Details
Safety Vest ANSI Class | 2 |
Description
Expandable 5 Point Breakaway 3 Pocket Vest with Breathable Mesh Material, ID Holder, Radio Loop, Pen Slots, 1 Outer Chest Pocket, 2 Inner Waist Pockets, Zipper Closure and 4” Reflective trim with contrasting color trim. Class 2 Meets ANSI 107-2020.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, L (GV084GL)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest (SV4OM2X)
- PIONEER Break Away Zip Vest, Black, 4XL (V1021170U-4XL)
- PIONEER Break Away Zip Vest, Black, 5XL (V1021170U-5XL)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-MD)
- Ge High Visibility Clothing