Shop All Food Service Appliance Parts
Ge
Glass Tray
Mfr # WB49X10224
Zoro # G3386148
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 11.5 in L x 11.5 in W x .375 in H
- For Use With Microwave
- Material Glass
- Fits Brand GE, Hotpoint, Kenmore
- For Use With Mfr. Model Number HVM1540DP1BB, HVM1540DP1WW, HVM1540DP2BB, HVM1540DP2WW, HVM1540LP1CS, HVM1540LP2CS, HVM1540SP1SS, HVM1540SP2SS, JNM1541DP1BB, JNM1541DP1CC, JNM1541DP1WW, JNM1541DP2BB, JNM1541DP2CC, JNM1541DP2WW, JNM1541LP1CS, JNM1541LP2CS, JNM1541MP1SA, JNM1541MP2SA, JNM1541SP1SS, JNM1541SP2SS, JNM1731DP1BB, JNM1731DP1CC, JNM1731DP1WW, JNM1731DP2BB, JNM1731DP2CC, JNM1731DP2WW, JNM6171DF1BB, JNM6171DF1WW, JVM1540DP1BB, JVM1540DP1CC, JVM1540DP1WW, JVM1540DP2BB, JVM1540DP2CC, JVM1540DP2WW, JVM1540LP1CS, JVM1540LP2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB49X10224
- Zoro # G3386148
- Country of Origin Malaysia
- Category Food Service Appliance Parts
Dimensions
Overall Diameter | 11 1/2 in |
Overall Height | 3/8 in |
Details
Item | Turntable Plate |
Type | 11.5 in L x 11.5 in W x .375 in H |
For Use With | Microwave |
Material | Glass |
Fits Brand | GE, Hotpoint, Kenmore |
For Use With Mfr. Model Number | HVM1540DP1BB, HVM1540DP1WW, HVM1540DP2BB, HVM1540DP2WW, HVM1540LP1CS, HVM1540LP2CS, HVM1540SP1SS, HVM1540SP2SS, JNM1541DP1BB, JNM1541DP1CC, JNM1541DP1WW, JNM1541DP2BB, JNM1541DP2CC, JNM1541DP2WW, JNM1541LP1CS, JNM1541LP2CS, JNM1541MP1SA, JNM1541MP2SA, JNM1541SP1SS, JNM1541SP2SS, JNM1731DP1BB, JNM1731DP1CC, JNM1731DP1WW, JNM1731DP2BB, JNM1731DP2CC, JNM1731DP2WW, JNM6171DF1BB, JNM6171DF1WW, JVM1540DP1BB, JVM1540DP1CC, JVM1540DP1WW, JVM1540DP2BB, JVM1540DP2CC, JVM1540DP2WW, JVM1540LP1CS, JVM1540LP2 |
Product Type | Glass Tray |
Description
Turntable Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Coil, Evaporator For - Part# 305-499D (305-499D)
- CARLISLE FOODSERVICE Brush, Counter , White Nylon (40480EC02)
- ALLPOINTS Ash Tray , 7.75"Dia, Wall Mt, S/S (1411120)
- SANI-LAV Pail, 16 qt, Stainless Steel, Extra Handle (P16H)
- GE Drip Bowl, 8 in. (WB31K5025)
- GE Thermostat (WB20K10026)
- GE Contactor 4P 30/40A 120V (XNC6X126)
- GE Display Backsplash (WE19M1493)
- GE Inlet Hose, Rubber, 4 ft. (WH41X10207)
- GE Spark Module (WB13T10046)
- INSINGER Pump Seal (D2-534)
- Ge Food Service Appliance Parts