Shop All LED Light Bulbs
Ge
General Electric 93098312 5 watt A19 General Purpose LED Medium Daylight Bulbs
Mfr # 93098312
Zoro # G503714579
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 93098312
- Zoro # G503714579
- UPC # 43168501613
- Country of Origin China
- Category LED Light Bulbs
Description
A19 General Purpose LED Medium Daylight Bulbs
GE Lighting general purpose LED bulb is designed to direct light all around the bulb, distributing a more uniform, soft light that's similar to a traditional bulb. 40 watt replacement uses only 5 watts.
Features- Equivalent To A 40 Watts Incandescent
- Energy star approved
- Bulb Color: White
- Light Color: Daylight
- Base Size: Medium
- Bulb Shape: A19
- Wattage: 5W
- Lumens: 450
- Dimmable: Yes
- Color Rendering Index: 90 CRI
- Average Rated Life: 15,000 Hours
- Color Temperature: 5,000 Kelvin
- Weight: 0.399 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- GE 48" T8/T12, 40 W, T8 Tube, Daylight, PK6 (37183)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- Ge LED Light Bulbs