Shop All Incandescent Light Bulbs
Ge
General Electric 67774 72W Reveal A19 Light Bulb; Pack of 4
Mfr # 67774
Zoro # G504014616
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 67774
- Zoro # G504014616
- UPC # 10043168677742
- Country of Origin Hungary
- Category Incandescent Light Bulbs
Description
Features
- Medium base
- Energy efficient
- Clean, beautiful light
- Pack of 4
- Bulb/Tube: Bulb
- Bulb/Tube Technology: Incandescent
- Bulb/Tube Type: A19
- Brightness: 1270 lm
- Appearance: Reveal
- Bulb Shape: Globe
- Power: 72 W
- Equivalent to Incandescent: 100 Watt
- Voltage: 120 V
- Application: General Purpose
- Size: 4.75" x 2.38"
- Weight: 0.42 lbs
NOT availabel for sale in California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- GE GE, INCANDESCENT S11 APPLIANCE LIGHT BULB, 40 W (35156)
- GE Bulb, 40W (35156)
- GE 00 Incandescent Lamps And Bulb (24EX)
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- Ge Incandescent Light Bulbs