Shop All Incandescent Light Bulbs
Ge
General Electric 67773 53W Reveal A19 Light Bulb; Pack of 4
Mfr # 67773
Zoro # G804014224
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 67773
- Zoro # G804014224
- UPC # 10043168677735
- Country of Origin Hungary
- Category Incandescent Light Bulbs
Description
Features
- Medium base
- Energy efficient
- Clean, beautiful light
- Pack of 4
- Bulb/Tube: Bulb
- Bulb/Tube Technology: Incandescent
- Bulb/Tube Type: A19
- Brightness: 323 lm
- Appearance: Reveal
- Bulb Shape: Globe
- Power: 53 W
- Equivalent to Incandescent: 60 Watt
- Voltage: 620 V
- Application: General Purpose
- Size: 4.75" x 2.38"
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- GE Bulb, 40W (35156)
- GE 00 Incandescent Lamps And Bulb (24EX)
- GE GE, INCANDESCENT S11 APPLIANCE LIGHT BULB, 40 W (35156)
- ILC Replacement for Broan Pm390-hs replacement light bulb lamp, 2PK (PM390-HS BROAN)
- ILC Replacement for Ushio Ps-25 3200k replacement light bulb lamp, 2PK (PS-25 3200K USHIO)
- WESTINGHOUSE BULB FRST 25W/A19 PK4 (410000)
- ILB GOLD Grow Bulb Metal Halide Conversion Bulbs For Sodium Ballasts, Replacement For Donsbulbs, Ms400/Bu/Lu (MS400/BU/LU)
- Ge Incandescent Light Bulbs