Shop All Incandescent Light Bulbs
Ge
General Electric 67770 43W Reveal A19 Light Bulb; Pack of 4
Mfr # 67770
Zoro # G804014200
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 67770
- Zoro # G804014200
- UPC # 10043168677704
- Country of Origin Hungary
- Category Incandescent Light Bulbs
Description
Features
- Medium base
- Energy efficient
- Clean, beautiful light
- 4 Per Pack
- Bulb/Tube: Bulb
- Bulb/Tube Technology: Incandescent
- Bulb/Tube Type: A19
- Brightness: 323 lm
- Appearance: Reveal
- Bulb Shape: Globe
- Power: 43 W
- Equivalent to Incandescent: 60 Watt
- Voltage: 620 V
- Application: General Purpose
- Size: 4.75" x 2.38"
- Weight: 0.42 lbs
NOT available for sale in California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V - 2-Pack (S3715)
- SOUTHWIRE Temporary Job Site Light, 3000 lm, Bk/Yl (411430)
- GE Bulb, 40W (35156)
- GE 00 Incandescent Lamps And Bulb (24EX)
- GE GE, INCANDESCENT S11 APPLIANCE LIGHT BULB, 40 W (35156)
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- ILC Replacement for Westinghouse 04525 replacement light bulb lamp, 10PK (04525 WESTINGHOUSE)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 700/ps40-220v-240v replacement light bulb lamp (700/PS40-220V-240V LIGHT BULB / LAMP)
- Ge Incandescent Light Bulbs