Shop All Halogen Light Bulbs
Ge
General Electric 63005 100 Watts Halogen A-Line Bulb
Mfr # 63005
Zoro # G603714134
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 63005
- Zoro # G603714134
- UPC # 10043168630051
- Country of Origin Mexico
- Category Halogen Light Bulbs
Description
Features
- Dimmable.
- A - Shape.
- Soft white.
- Brightness - 1490 lm.
- Voltage - 120 V
- Power - 72 W
- Energy Saver - Yes
- Bulb Shape - Globe
- Special Features - Halogen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- GE Halogen Bulb, 50 Watts (97670)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- ILC Replacement for Kliegl Bros 3451 replacement light bulb lamp (3451 KLIEGL BROS)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- ILC Replacement for PEC JCD 35W 120v G8 replacement light bulb lamp, 2PK (JCD 35W 120V G8 PEC)
- Ge Halogen Light Bulbs