General Electric 63003 BULB;HALOGEN A19 60W EQV
Mfr # 63003
Zoro # G303714236
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 63003
- Zoro # G303714236
- Country of Origin China
- Category Halogen Light Bulbs
Description
GE 63003 43-Watt 750-Lumen General Purpose Halogen A19 Light Bulb, Soft White, 2-Pack. 750-Lumen output and 43-Watts used, Lumens measure brightness of a light bulb, Watts measure electricity used to create light. Saves Energy - has similar Lumens(light output) as a standard 60-watt but only uses 43-watts. This Halogen bulb has an A19-Shape and rated life of 1000-Hours. Lumen is the new Watt - Better technology provides the same amount of Brightness(lumens) while using less Electricity(watts). This Soft White Halogen bulb is fully dimmable and instantly bright. The frost reduces glare and overall uses 28% less energy than a regular bulb.
Halogen lamps provide a small, white light source with excellent color rendering. Unlike standard incandescent lamps, halogen lamps use a halogen gas which allows the bulbs to burn longer without sacrificing light output. Compared to incandescent lamps, halogen lamps provide crisp white light, excellent beam control, compact size, high lumen maintenance, and a longer life. To save energy costs, find the bulbs with the light output(lumens) you need, then choose the one with lowest watts For product questions regarding GE Lighting products, please call GE Hotline 1-800-435-4448, Monday – Friday, 8 - 00 a.m. - 6 - 00 p.m. EST Follow the recording prompts or ‘stay on the line’ to speak directly to a customer service rep.
- 60-watt replacement uses only 43-watts
- 750 lumens providing comfortable, inviting light
- Lasts 0.9 years based on 3 hours per day usage
- Estimated yearly energy costs $5.18 based on 3 hours per day $0.11 per kWh
- A19 shape with medium base for use in table lamps and enclosed fixtures
- Item Weight - 4 oz
- Dimension - 3.6 x 2.3 x 4.6 in.
- Size - 43
- Color - Soft White
- Shape - A19
- Voltage - 120 volts
- Wattage - 43 watts
- Item Package Quantity - 2
- Number Of Pieces - 2
- Type of Bulb - Halogen
- Luminous Flux - 750 lm
- Special Features - dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/7/120V)
- ALSET LED Direct Wire 4' Tube 4K (60785)
- ILC Replacement for Robertson Res240t12120 (RES240T12120 ROBERTSON)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- GE Halogen Bulb, 50 Watts (97670)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- ILC Replacement for Maytag W10886919 replacement light bulb lamp (W10886919 MAYTAG)
- ILC Replacement for Chloride 19-2-32 replacement light bulb lamp, 2PK (19-2-32 CHLORIDE)
- ILC Replacement for Eureka Emerald 125 replacement light bulb lamp (EMERALD 125 EUREKA)
- ILC Replacement for Sylvania HLX 64382 replacement light bulb lamp (HLX 64382 SYLVANIA)
- Ge Halogen Light Bulbs