Shop All Halogen Light Bulbs
Ge
General Electric 62706 90W Energy-efficient Halogen Bulb; Crisp White
Mfr # 62706
Zoro # G403745123
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 62706
- Zoro # G403745123
- UPC # 10043168627068
- Country of Origin United States
- Category Halogen Light Bulbs
Description
Features
- Delivers crisp, white light perfect for adding depth to any room
- Energy-efficient design uses less energy than standard halogen bulbs
- Lasts up to 1,500 hours using 1,790 lumens
- Provides broad beams of light throughout your home
- Perfect for indoor track and recessed fixtures or outdoor security fixtures
- Color: Crisp White
- Power: 90W
- Weight: 1.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924M50-HAZ)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- GE Halogen Bulb, 50 Watts (97670)
- ILC Replacement for JTL J-110 Modeling Light replacement light bulb lamp (J-110 MODELING LIGHT JTL)
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- ILC Replacement for Westinghouse 36810-00 replacement light bulb lamp 2 Pack (36810-00 WESTINGHOUSE)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- ILC Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp (64265 HLX OSRAM SYLVANIA)
- Ge Halogen Light Bulbs