Shop All Wall Switches
Ge
GE Wall Switch & Outlet Combo Single Pole, White. 59797
Mfr # 59797
Zoro # G2483736
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 59797
- Zoro # G2483736
- UPC # 43180597977
- Country of Origin China
- Category Wall Switches
Description
Save space with the GE All-in-One Toggle Switch and Single Pole Outlet. This all-in-one power switch and receptacle configuration is perfect for any room in the house or for your garage or utility room. The switch is single pole and the receptacle is grounded for added safety. This product is intended to be used only with No. 12 or 14 AWG copper or copper clad wire. The switch is rated for 15A/120VAC max, and the receptacle is rated for 15A/125VAC max. It's simple to install and all instructions are located within the packaging. This product is UL listed and backed by a 90-day limited .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- GE GE Light Control, Wall Switch Remote, 1 Outlet Receiver (18279)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- HUBBELL ScrubShield Switch (WSS1277PW)
- ZORO SELECT Wall Switch, White, 3-Way Type, 1 to 2 HP (RSD315W)
- JANDORF Rotry Switch 2 Circuit (61214)
- Ge Wall Switches