Shop All AC Refrigeration Parts
Ge
G.E. TFN60RCP 60amp Outdoor Non-Fusible Air Conditioner Disconnect
Mfr # 3021409
Zoro # G804108978
original price:
$49.05
13% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 3021409
- Zoro # G804108978
- UPC # 783164209860
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Circuit Protection Type: Non-Fusible/Double Pole
- Amps: 60 amps
- Product Type: AC Disconnect
- UL Listed: Yes
- Number of Poles: 2
- CSA Listed: No
- Volts: 240 volts
- Width: 4.75 in.
- Length: 7.5 in.
- Mounting Type: Plug-In
- Depth: 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 1/4 in H (GRR8P7PGA26)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- SUPCO Defrost Timer (EDT10)
- GE Ice Bucket and Auger Assembly (WR17X11447)
- GE Evaporator Fan Motor (WR60X10172)
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- GE Refrigerator/Icemaker Filtration System (GXRTDR)
- GE Defrost Thermostat Kit (WR50X50)
- GE Condenser Fan Motor (WR60X10168)
- YORK GageLiquidLevelSightFront (026-37571-000)
- Ge AC Refrigeration Parts