Shop All Dimmer Switches
Ge
GE Single Pole Switch Dimmer, White, 18025
Mfr # 18025
Zoro # G2483088
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 18025
- Zoro # G2483088
- UPC # 43180180254
- Country of Origin China
- Category Dimmer Switches
Description
Save energy and money with the GE-branded Single Pole Toggle Dimmer Ideal for replacing a standard switch this toggle dimmer provides smooth dimming performance through a single pole installation Adjusting light levels with the dimmer's full range of light controls can significantly reduce your home's energy costs! The dimmer allows you to adjust the lighting in any room to fit any situation - turn the lights up when you have company or dim them for a movie The bright white finish complements existing décor no matter your style Compatible with single toggle traditional style wallplates this switch features a sturdy housing with removable tabs for multigang installations This dimmer works with incandescent dimmable LED and dimmable CFL bulbs Use indoors only with one-switch permanently installed lighting fixtures — wallplate not included This product is UL listed and backed by a one-year no-hassle replacement policy Update your current lighting with a GE-branded Single Pole Toggle Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB1151021)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- LUTRON Tresco Skylark Cl Dimmer Without Plate (CL-153P-WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LUTRON Cfl/Led Preset Dimmer La (SCL-153PH-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- LUTRON Dimmers, Diva, CFL/LED, Hot (DVSCCL-253P-HT)
- Ge Lighting Controls